References
Draper:08963
Rubix:381A7357
Manufacturer :08963
EAN:5059482039676
Product details : DRAPER 08963 110 VOLT BS 16AMP SITE PLUG
This IP44 110V site plug conforms to the latest EN regulations. The IP44 splashproof rating makes this plug ideal for use in a variety of outdoor environments, including marinas, campsites and on construction sites.
Technical specifications
Attributes
| Voltage | 130 V |
|---|---|
| Amperage | 16 A |
Show UNSPSC/ECL@SS
£ 3.51 excl. VAT
/ Each
£ 4.21 incl. VAT
- Delivery usually within ( 7 ) days

