References
ILME:PEW6365PV
Rubix:234A8109
Documents
Product details : ILME PEW6365PV COUPLER 63A 415V 5P
Coupler 63A 415V 5P
Technical specifications
Attributes
| Voltage | 380/415 V |
|---|---|
| Amperage | 63 A |
Show UNSPSC/ECL@SS
£ 81.70 excl. VAT
/ Each
£ 98.04 incl. VAT
- Delivery usually within ( 3 ) days

