FUSION LAMPS EDHP18CL/ESL 18W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MM
Energy Saver Lamp
See technical informationReferences
Fusion Lamps:EDHP18CL/ESL
Rubix:234A7396

Product details : FUSION LAMPS EDHP18CL/ESL 18W G9 ENERGY SAVER HALOPIN CLEAR (L)42.8 MM
18W G9 Energy Saver Halopin Clear (L)42.8 mm x (Dia)13 mm
Technical specifications
Attributes
| Luminance | 204 lm |
|---|---|
| Power | 18 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 3.55 excl. VAT
/ Each
£ 4.26 incl. VAT
- Delivery usually within ( 3 ) days
