FUSION LAMPS EDHQITS150NW 150W RX7S DOUBLE ENDED M/H 4200K (L)135 MM X
Halide Lamp
See technical informationReferences
Fusion Lamps:EDHQITS150NW
Rubix:234A7370

Product details : FUSION LAMPS EDHQITS150NW 150W RX7S DOUBLE ENDED M/H 4200K (L)135 MM X
150W RX7s Double Ended M/H 4200K (L)135 mm x (Dia)23 mm
Technical specifications
Attributes
| Luminance | 11250 lm |
|---|---|
| Power | 150 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 22.80 excl. VAT
/ Each
£ 27.36 incl. VAT
- Delivery usually within ( 3 ) days
