References
Draper:51328
Rubix:80168408
Manufacturer :51328



Product details : DRAPER 51328 36SMD LED RECHARGEABLE UNDERBONNET INSP LAMP
Manufactured with magnetic swivel end caps enabling the lamp to be attached to metal surfaces, also fitted with a under bonnet hanger for attaching to car bonnets. Unit can swivel 120° in its holder and switches between 36 SMD's (600 lumens) or 16 SMD's (300 lumens). Fitted with Ni - MH integral battery providing up to four hours continuous usage. Supplied with BS approved 3 pin 230V charger.
Technical specifications
Attributes
| Luminance | 600 lm |
|---|---|
| Power | 17 W |
| Voltage | 7.4 V |
| Model | rubl36 |
Show UNSPSC/ECL@SS
£ 68.00 excl. VAT
/ Each
£ 81.60 incl. VAT
- Delivery usually within ( 7 ) days
