FUSION LAMPS CRLED/MR16/7CW 7W MR16 12V LED COOL WHITE (L)50 MM X (DIA
COB (SMD) Lamp
See technical informationSee documentsReferences
Fusion Lamps:CRLED/MR16/7CW
Rubix:234A7490

Documents
Product details : FUSION LAMPS CRLED/MR16/7CW 7W MR16 12V LED COOL WHITE (L)50 MM X (DIA
7W MR16 12V LED Cool White (L)50 mm x (Dia)50 mm
Technical specifications
Attributes
| Luminance | 570 lm |
|---|---|
| Power | 7 W |
| Colour | white |
| Voltage | 12 V |
Show UNSPSC/ECL@SS
£ 10.92 excl. VAT
/ Each
£ 13.10 incl. VAT
- Delivery usually within ( 3 ) days
