DRAPER 03186 20W 2000LM TRIPOD SITELIGHT RC

Draper

See technical information

References

Draper:03186
Rubix:381A5950
Manufacturer :03186
EAN:5059482047923
brand logo

Technical specifications

Luminance2000 lm

Product details : DRAPER 03186 20W 2000LM TRIPOD SITELIGHT RC


This 2,000 lumens rechargeable SMD LED slim tripod site light creates 180 and 360-degree ultra-bright white or warm light (colour temperature 2,500-7,000K). Portable and easy to set up, the multi-angle rotational light has a beam angle of 66 degrees and beam distance of 55m, and it features high, medium and low settings. The lightweight aluminium tripod is extendable between 0.8m and 1.5m. The detachable light unit is made from die-cast aluminium and toughened glass and has a magnetic base and hanging hook for use where space is limited. The light is suitable for indoor and outdoor applications and is IP65 and IK07 rated. The built-in 3.7V 4,000mAh lithium battery has a runtime of 1.5 hours on 2,000 lumens, 2.5 hours on 1,200 lumens and 4.5 hours on 700 lumens and is rechargeable in five to six hours. The site light features a battery level indicator and comes with a 2m USB charging lead and can be used while it is charging. This site light is part of a wide range of LED site lights available from Draper Tools.

Technical specifications


Attributes
Luminance2000 lm
£ 63.31 excl. VAT
/ Each
£ 75.97 incl. VAT
  • Delivery usually within ( 7 ) days

Luminance