FUSION LAMPS FDR6SBC/OP ESSENTIAL 6W SBC LED OPAL GOLF BALL (L)77 MM X
Essential
See technical informationReferences
Fusion Lamps:FDR6SBC/OP
Rubix:234A7519

Product details : FUSION LAMPS FDR6SBC/OP ESSENTIAL 6W SBC LED OPAL GOLF BALL (L)77 MM X
Essential 6W SBC LED Opal Golf Ball (L)77 mm x (Dia)45 mm
Technical specifications
Attributes
| Luminance | 525 lm |
|---|---|
| Power | 6 W |
| Colour | white |
| Voltage | 230 V |
Show UNSPSC/ECL@SS
£ 9.15 excl. VAT
/ Each
£ 10.98 incl. VAT
- Delivery usually within ( 3 ) days
