FUSION LAMPS EDCMHT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)90 M
Halide Lamp
See technical informationReferences
Fusion Lamps:EDCMHT35WW
Rubix:234A7359

Product details : FUSION LAMPS EDCMHT35WW 35W G12 SINGLE ENDED CERAMIC M/H 3000K (L)90 M
35W G12 Single Ended Ceramic M/H 3000K (L)90 mm x (Dia)14.5 mm
Technical specifications
Attributes
| Luminance | 3400 lm |
|---|---|
| Power | 35 W |
| Colour | white |
Show UNSPSC/ECL@SS
£ 50.61 excl. VAT
/ Each
£ 60.73 incl. VAT
- Delivery usually within ( 3 ) days
