Your account
Log in or register
Our products
Services
Our Branches
Bearing Finder
Machining, Cutting & Drilling
(20,802)
Mechanical Power Transmission
(50,187)
Fluid Transmission & Flow Technology
(53,577)
Tools & Metrology
(19,687)
Protection, Safety & Hygiene
(17,007)
Equipment
(8,297)
Fasteners, Adhesives & Tapes
(4,692)
Maintenance & Repairs
(1,901)
Welding
(824)
Clearance
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
Set of files
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
Engineer's File Set
References
roebuck:
6870455
rubix:
2525607
Technical specifications
Number of elements
5
Product details
Technical specifications
Product details : ROEBUCK ENGINEER'S FILE SET 200MM SECOND CUT 5 PIECE SET
Engineer's File Set - Second cut 200mm 5 pcs
Technical specifications
Attributes
Number of elements
5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
30.33
excl. VAT
/
Each
£
36.40
incl. VAT
In stock: Next day delivery
Create PDF from product