• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Machining, Cutting & Drilling(86,530)
  • Mechanical Power Transmission(110,959)
  • Fluid Transmission & Flow Technology(101,382)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,421)
  • Equipment(10,040)
  • Fasteners, Adhesives & Tapes(17,641)
  • Maintenance & Repairs(5,512)
  • Welding(1,015)
  • New Products
  • Bore(2,591)
  • Milling(9,702)
  • Countersinking, chamfering, deburring(399)
  • Drilling(22,091)
  • Turning operation(22,581)
  • Sawing(552)
  • Thread-cutting(9,491)
  • Stamping, knurling, broaching, rolling, engraving(77)
  • Moulding equipment(17)
  • Lubrication for machining(54)
  • Semi-products(47)
  • Machine-tool accessories(6,060)
  • Electro-erosion equipment(31)
  • Abrasives(9,039)
See Machining, Cutting & Drilling
  • Solid end mills(4,466)
  • Smooth-bore millers(13)
  • Tool tip millers(4,860)
  • Miller with tips(360)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid end mills
Solid end mill
Monobloc cutter
SANDVIK 326R08-B25050VM-TH 1025 6010079

SANDVIK 326R08-B25050VM-TH 1025 6010079

Monobloc cutter Sandvik Coromant

See technical information
References
Sandvik Coromant:326R08-B25050VM-TH 1025
Rubix:286A9772
Manufacturer :6010079
brand logo
brand logo
brand logo
brand logo

Product details : SANDVIK 326R08-B25050VM-TH 1025 6010079


Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 86.35 excl. VAT
/ Each
£ 103.62 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 2S340-2000-150-MA1640 SC MILLING CM PLURA 2 6260177SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843SANDVIK 2F341-2000-400-SC1710 SC MILLING CM PLURA 2 7419266CUTLINE VARICUT 12MM CARBIDE UNEQUAL HELIX ENDMILL SQ END CNR CHAMFERCUTLINE 893288 D.10 R3.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGSANDVIK 1K357-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213648DORMER C40720.0 END MILL 20.00 MM 5985120DORMER P8256.0X6.0 BURR 6.00 MM X 6.00 MM 6814198CUTLINE 893274 16MM CARBIDE END MILL 4 FLT CUPP WELDONDORMER S2626.0XR1.0 6706933DORMER S2626.0XR0.5 END MILL 6.00 MM X 0.5 MM 6706932WALTER H4046918-1-2.5 ADVANCED MILLING CUTTERS SOLID CARBIDE 5150644DORMER S5215.0XR0.3 6706673SANDVIK 2S342-1588-152CMBM2CM SC MILLING CM PLURA 2 8352979SANDVIK R216.42-05030-AI05G 1620 5743404
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Articles

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap