References
Facom:ENS.312
Rubix:1238535
EAN:3148510239255




Product details : FACOM BIT ENS.312
ENS.3 - Impact bits Series 3 for slotted screws
- For use with impact drivers.
- Presentation: burnished.
-1/2" drive - 12.7 mm.
- For use with impact drivers.
- Presentation: burnished.
-1/2" drive - 12.7 mm.
Technical specifications
Attributes
| Logistic Weight | 40 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x13x13 mm |
| Package weight | 40 g |
| Length | 50 mm |
| Imprint size | 2 |
| Imprint | flat |
| Finishing | polished |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- Delivery usually within ( 14 ) days
