WERA 066515 867/1ZBO BIT SECURITY TX25/25 EXTRA TOUGH

867/1 TORX® Z bits BO (= with bore)

See technical information

References

Wera:05066515001
Rubix:2518030
EAN:4013288015884
brand logo

Technical specifications

Length25 mm
Imprint size25
Imprinttorx profile

Product details : WERA 066515 867/1ZBO BIT SECURITY TX25/25 EXTRA TOUGH


Characteristics :Shank: 1/4 hexagonal, suitable for bit holders conforming to standard DIN 3126-D 6,3, ISO 1173 Design: TORX® with bore, extra-rigid, particularly suitable for screws that must penetrate hard materials (sheet metal or metal, e.g.)

Applications

Application: TORX® screws with security pin (BO = with bore)

Technical specifications


Attributes
Length25 mm
Imprint size25
Imprinttorx profile
£ 2.49 excl. VAT
/ Each
£ 2.99 incl. VAT
  • Delivery usually within ( 5 ) days