References
Facom:EX.615
Rubix:1238743
EAN:3148510258621

Product details : FACOM TORX BIT EX.615
EX.6 - Standard Series 6 bits for Torx® screws
-compliant with TORX® specifications.
- 1/4" drive groove - 6.35 mm.
-compliant with TORX® specifications.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 70x10x10 mm |
| Package weight | 11 g |
| Length | 70 mm |
| Imprint size | 15 |
| Imprint | torx profile |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 8.84 excl. VAT
/ Each
£ 10.61 incl. VAT
- Delivery usually within ( 14 ) days
