FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
3/8" hexagonal bit socket
See technical informationReferences
Facom:JTM.8GRP
Rubix:267A8836
EAN:3662424100505

Product details : FACOM JTM.8GRP 3/8 HEXAGON BIT SOCKET OGV GRIP 8MM
- HIGH PERFORMANCE - Designed and manufactured for extremely high tightening forces
- BIT PROFILE - For Female drive Fasteners
- NECK-DOWN DESIGN - Facilitating the use in narrow spaces
Technical specifications
Attributes
| Length | 47.5 mm |
|---|---|
| Imprint size | 8 |
| Imprint | hex / allen |
| Square | 9.53 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.11 excl. VAT
/ Each
£ 12.13 incl. VAT
- Delivery usually within ( 14 ) days
