FACOM PHILLIPS BIT EP.603T
EP.60T - High perf. – Series 6 bits for Phillips® screws
See technical informationReferences
Facom:EP.603T
Rubix:1238569
EAN:3148510241562



Product details : FACOM PHILLIPS BIT EP.603T
EP.60T - High perf. – Series 6 bits for Phillips® screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 11 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x10x10 mm |
| Package weight | 11 g |
| Length | 50 mm |
| Imprint size | 3 |
| Imprint | phillips (ph) |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 4.70 excl. VAT
/ Each
£ 5.64 incl. VAT
- Delivery usually within ( 14 ) days
