References
Draper:64320
Rubix:382A5333
Manufacturer :64320
EAN:5010559643202


Technical specifications
| Length | 75 mm |
|---|---|
| Imprint size | 3mm hexagonal bit (allen/hex) |
| Imprint | hex / allen |
Product details : DRAPER 64320 2PC 75MM 3.0MM HEX S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 75 mm |
|---|---|
| Imprint size | 3mm hexagonal bit (allen/hex) |
| Imprint | hex / allen |
| Finishing | sandblasted |
Show UNSPSC/ECL@SS
£ 1.91 excl. VAT
/ Each
£ 2.29 incl. VAT
- Delivery usually within ( 7 ) days