References
Draper:66940
Rubix:382A5681
Manufacturer :66940
EAN:5010559669400

Product details : DRAPER 66940 100MM T27 S/D.BIT
Chrome vanadium steel hardened, tempered with shot blast finish.
Technical specifications
Attributes
| Length | 100 mm |
|---|---|
| Imprint size | t27 |
| Imprint | torx profile |
| Square | 6.35 mm |
| Finishing | tempered |
Show UNSPSC/ECL@SS
£ 1.33 excl. VAT
/ Each
£ 1.60 incl. VAT
- Delivery usually within ( 7 ) days
