MECALINE 840679 BULKHEAD FITTING 6


Equal bulkhead coupler

References
mecaline:840679
rubix:208A4976
ean:3660338059797
BULKHEAD FITTING  D.6
brand logo
Technical specifications

Product details : MECALINE 840679 BULKHEAD FITTING 6


Pressure: 15 bars - minimum pressure (-0.99 bar) .
Operating temperature: -20° C to +80° C .
Gas thread in accordance with the ISO 228 Class A Standards(Cylindrical), .
ISO 7.1 (conical) .
For fluids: compressed air, vacuum, water (unsuitable for food processing). .
Nickel-plated brass. Stainless steel clamp: AISI 304. Seal : NBR 70

Technical specifications


Attributes
Connection 16
Connection 26
MaterialNickel-plated brass
Show UNSPSC/ECL@SS
£ 5.15 excl. VAT
/ Each
£ 6.18 incl. VAT
  • Usually arrives within 14 working days