Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 840551 UNION ELBOW MM 10
MECALINE 840551 UNION ELBOW MM 10
Equal elbow coupler NICKEL PLATED BRASS
References
mecaline:
840551
rubix:
208A5413
ean:
3660338060229
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840551 UNION ELBOW MM 10
Equal compression coupler .
Connects at 90°
Technical specifications
Attributes
Material
Nickel-plated brass
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.69
excl. VAT
/
Each
£
8.03
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
MECALINE 853372 DIFF. DIAM. UNION TEE 4-3
SMC KQB2P-23 PLUG
MECALINE PUSH IN UNION 6MM 883902
MECALINE PUSH IN UNION 12MM 883908
MECALINE 859751 DIFF. DIAM. UNION TEE MM 6-4
LEGRIS LF3600 BRASS FITTING 3606 12 00
MECALINE PUSH IN UNION 8MM-6MM 883905
SMC DM6-04NU MULTI CONNECTOR
MECALINE 853357 BULKHEAD STRAIGHT FITTING 4 MINI
MECALINE STRAIGHT FITTING 12 853158
CAMOZZI BSP ADAPTOR-BLANKING NUT-1/4 THREAD 2613 1/4
AVENTICS 2121810080
AVENTICS 2121712100
LEGRIS LF3600 BRASS FITTING 3602 08 00
MECALINE SOCKET ELBOW 6 MM 853177