OMEGAPROD OM32346 ER40-22 STANDARD COLLET COLLET ER40 472E 22-21MM
ER pincer Omega Products
See technical informationReferences
Omega Products:OM32346
Rubix:293A9840

Product details : OMEGAPROD OM32346 ER40-22 STANDARD COLLET COLLET ER40 472E 22-21MM
Technical specifications
Attributes
| Diameter | 41 mm |
|---|---|
| Clamping diameter | 22 mm |
| Type | standard collet |
| Length | 46 mm |
| Pincer/pliers | er40 |
| Clamping range, minimum | 21 mm |
| Clamping range, maximum | 22 mm |
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
- Usually arrives within 14 working days
