References
Sandvik Coromant:A393.14-32-3/4
Rubix:317A1778
Manufacturer :7003587
EAN:7323220848485

Product details : SANDVIK A393.14-32-3/4 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 7003587
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 32 mm |
|---|---|
| Clamping diameter | 14.986 mm |
| Length | 40 mm |
| Tool holder | er32 collet holder |
| Clamping range, minimum | 14 mm |
| Clamping range, maximum | 15 mm |
Show UNSPSC/ECL@SS
£ 171.43 excl. VAT
/ Each
£ 205.72 incl. VAT
- Usually arrives within 14 working days
