Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(659)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
ER pincer Omega Products
References
omega products:
OM32337
rubix:
293A9835
Technical specifications
Diameter
41
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32337 ER40-13 STANDARD COLLET COLLET ER40 472E 13-12MM
Technical specifications
Attributes
Diameter
41
mm
Type
Standard Collet
Length
46
mm
Pincer/pliers
Pincer
Clamping range, minimum
12
mm
Clamping range, maximum
13
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
9.14
excl. VAT
/
Each
£
10.97
incl. VAT
Usually arrives within 14 working days
Select variants (17)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE COLLET PRECISION ER20+ 9.0 MM 868587
CUTLINE COLLET ER20 5.0 MM 868472
3931440180-SVIK COLLET DIN 6499
OMEGAPROD OM33544 ER32-14 HIGH PRESSURE SEALED COLLET
OMEGAPROD OM32642 ER40-18 STANDARD SEALED COLLET
OMEGAPROD OM32980 ER40 TAPPING COLLET 8 DIA 6.2/6.3 SQUARE
SANDVIK 393.14-32 140 ER COLLET 5760521
OMEGAPROD OM32072 ER16-01 STANDARD COLLET COLLET ER16 426E 1-0.5MM
SANDVIK A393.15-325/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966367
OMEGAPROD OM32266 ER32-19 STANDARD COLLET COLLET ER32 470E 19-18MM
SANDVIK 393.14-32 070 ER COLLET 5760560
SANDVIK A393.15-321/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966362
OMEGAPROD OM32579 ER32-12 STANDARD SEALED COLLET
OMEGAPROD OM33549 ER32-19 HIGH PRESSURE SEALED COLLET
SANDVIK 393.14-11 D060X049 5760419