References
Sandvik Coromant:A393.14-20-10 NO
Rubix:289A1657
Manufacturer :5722931



Product details : SANDVIK A393.14-20-10 NO 5722931
ER collets for tap shanks
Technical specifications
Attributes
| Diameter | 21 mm |
|---|---|
| Clamping diameter | 20.8 mm |
| Length | 31.5 mm |
| Tool holder | tap shank holder |
| Finishing | steel |
| Clamping range, minimum | 3.86 mm |
| Clamping range, maximum | 4.93 mm |
Show UNSPSC/ECL@SS
£ 141.83 excl. VAT
/ Each
£ 170.20 incl. VAT
- Usually arrives within 14 working days
