Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Attachments for rotating tools
(4,004)
VDI tool holder
(427)
HSK-T tool holder
(46)
Tool holder with polygonal tail
(191)
Turning machine mandrels and accessories
(373)
Spray cooling and lubrication systems, pumps
(73)
Machiner peripherals
(125)
Workpieces clamping
(694)
Sensors and drilling accessories
(12)
Accessories for rotary attachments
(190)
See Machine-tool accessories
< Back
Rubix Categories
Machining, Cutting & Drilling
Machine-tool accessories
Attachments for rotating tools
Pincers
ER pincer
OMEGAPROD OM32189 ER25 4 MM COLLET
OMEGAPROD OM32189 ER25 4 MM COLLET
ER pincer Omega Products
References
omega products:
OM32189
rubix:
247A4787
Technical specifications
Diameter
26
mm
See all Specifications
Product details
Technical specifications
Product details : OMEGAPROD OM32189 ER25 4 MM COLLET
Technical specifications
Attributes
Diameter
26
mm
Type
Standard Collet
Length
34
mm
Pincer/pliers
Pincer
Clamping range, minimum
3
mm
Clamping range, maximum
4
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.70
excl. VAT
/
Each
£
6.84
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
OMEGAPROD OM32226 ER25-01 ULTRA PRECISION COLLET
OMEGAPROD OM32265 ER32-18 STANDARD COLLET COLLET ER32 470E 18-17MM
CUTLINE COLLET PRECISION ER11+ 2.0 MM 868549
OMEGAPROD OM32201 ER25-16MM COLLET
OMEGAPROD OM32303 ER32-03 ULTRA PRECISION COLLET
OMEGAPROD OM33536 ER32-06 HIGH PRESSURE SEALED COLLET
39314110100-SVIK HOLDING TOOLS
OMEGAPROD OM32583 ER32 X 16MM COLLET
OMEGAPROD OM32634 ER40-10 STANDARD SEALED COLLET
OMEGAPROD OM32230 ER25-03 ULTRA PRECISION COLLET
SANDVIK A393.15-401/2 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966369
SANDVIK 393.15-32 18 ER COLLET 5966311
39314110125-SVIK HOLDING TOOLS
CUTLINE COLLET CLASS 2 ER25 16.0 MM 868498
OMEGAPROD OM32981 ER40 TAPPING COLLET 9 DIA 7.0/7.1 SQUARE