References
Sandvik Coromant:A393.15-40 5/8
Rubix:317A5291
Manufacturer :5966374
EAN:25966374



Product details : SANDVIK A393.15-405/8 EJECT EQ.PAD&CLL&SLEEVE&CHUCK 5966374
ER Collets
Technical specifications
Attributes
| Diameter | 15.875 mm |
|---|---|
| Clamping diameter | 15.875 mm |
| Length | 40 mm |
| Pincer/pliers | a393 |
Show UNSPSC/ECL@SS
£ 144.30 excl. VAT
/ Each
£ 173.16 incl. VAT
- Usually arrives within 14 working days
