References
Omega Products:OM32030
Rubix:293A9760

Product details : OMEGAPROD OM32030 ER11-01 STANDARD COLLET
Technical specifications
Attributes
| Diameter | 11.5 mm |
|---|---|
| Clamping diameter | 1 mm |
| Type | standard collet |
| Length | 18 mm |
| Pincer/pliers | pincer |
| Clamping range, minimum | 0.5 mm |
| Clamping range, maximum | 1 mm |
Show UNSPSC/ECL@SS
£ 11.19 excl. VAT
/ Each
£ 13.43 incl. VAT
- Usually arrives within 14 working days
