BAHCO 9029 ERGO 32MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 170MM
ERGO™ Central Nut Wide Opening Jaw Adjustable Wrenches with Rubber Handle and Phosphate Finish
See technical informationSee documentsReferences
Bahco:9029
Rubix:4534217
EAN:7314153010612



Documents
Product details : BAHCO 9029 ERGO 32MM ADJUSTABLE WRENCH RUBBER HANDLE PHOS FINISH 170MM
Adjustable wrenches, developed according to the Scientific ERGO™ process. Special wrenches with extra large mouth opening. According to standards: ISO 6787, DIN 3117 ASME B107.8M - 2003 and BS 6333. High-alloy quality steel. Comfortable anti-slip thermoplastic handle. Scale division in mm for pre-setting and accurate measurement. The jaws do not fall out of the wrench, not even at the max. jaw opening. 40% wider opening compared to a standard wrenches, lighter in weight with a comfortable grip length. The thin jaw provides ensures good accessibility and strength for professional use. Ideal for plumbers and technicians carrying tools. Left handed thread. Phosphated, precision tempered and rust resistant.
Adjustablea wrench, 170 mm long
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Ergonomically designed thermoplastic elastomer handle distributes pressure uniformly in the hand, reducing the risk for work related injuries|The handle never feels too warm or too cold and tolerates oil and grease. Soft, high-friction surface reduces the risk of slipping|Parallel jaws placed at a 15° angle provide a firm grip and best reach|Higher capacity and accessibility with wider opening jaws and shorter handle|Ultimate strength through precision hardening and high-performance alloy steel
Technical specifications
Attributes
| Logistic Weight | 210 g |
|---|---|
| Opening | 32 |
| Length | 170 mm |
| Type | adjustable wrench |
| Finishing | phosphate |
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- In stock: Next day delivery
