BAHCO 4040M-8-9 FLEX HEAD WRENCH
Metric Swivel Head Double End Wrenches with Bi-Hex Socket
See technical informationReferences
Bahco:4040M-8-9
Rubix:121A8099
EAN:7314151078270

Product details : BAHCO 4040M-8-9 FLEX HEAD WRENCH
Tilt socket adapter with twelve point sockets, metric Execution: Forged, nickel and chrome plated, high gloss polished. Material: VANADIUM-EXTRA. 180° rotatable on both sides. Newly design of the tilt sockets for improved accessibility with Dynamic-Drive profile. Each packed on an informative plastic card. Material: High performance alloy steel. Chrome plated Micro Matt finishing provides a high quality surface. 12 points Dynamic-Drive Profile provides longer life for screws and nuts. Both heads 180 swivelling. New design of the sockets for better accessibility. Retail pack on a plastic card.
Strengths
Less wear of fastener due to the 12-point Dynamic-Drive™ profile ring end
Technical specifications
Attributes
| Logistic Weight | 80 g |
|---|---|
| Opening | 8x9 |
| Length | 194 mm |
| Type | socket wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 41.66 excl. VAT
/ Each
£ 49.99 incl. VAT
- Delivery usually within ( 14 ) days
