References
Draper Expert:54297
Rubix:80152514
Manufacturer :54297




Product details : DRAPER EXPERT 54297 COMBINATION SPANNER 24MM
Draper Expert HI-TORQ® deep offset ring end cranked at 15°. Open end set at 15°. Long pattern forged from chrome vanadium steel, hardened, tempered, chrome plated and fully polished throughout.
Technical specifications
Attributes
| Opening | 24 mm |
|---|---|
| Length | 338 mm |
| Type | combination wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.82 excl. VAT
/ Each
£ 11.78 incl. VAT
- Delivery usually within ( 7 ) days
