FACOM INSUL WRE 46.12AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
See technical informationReferences
Facom:46.12AVSE
Rubix:1233933
EAN:3148511054970



Product details : FACOM INSUL WRE 46.12AVSE
46.AVSE - Insulated ring wrenches 1,000 volt VSE series
- Insulation with "safety" colour coding.
- Insulation with "safety" colour coding.
Technical specifications
Attributes
| Logistic Weight | 71 g |
|---|---|
| Packaged dimensions (D x W x H) | 135x35x12 mm |
| Package weight | 71 g |
| Opening | 12 |
| Length | 125 mm |
| Type | flat wrench |
| Finishing | insulated |
Show UNSPSC/ECL@SS
£ 29.35 excl. VAT
/ Each
£ 35.22 incl. VAT
- Delivery usually within ( 14 ) days
