BAHCO BE-8705 SCREWDRIVER ERGO HEX BALL 5X100

ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm

See technical informationSee documents
References
Bahco:BE-8705
Rubix:010937
EAN:7314150027675
brand logo
Technical specifications
Imprinthex / allen
Imprint size5 mm
Blade length100 mm
See all Specifications
Documents

Product details : BAHCO BE-8705 SCREWDRIVER ERGO HEX BALL 5X100


Screwdriver developed according to the scientific Ergo process
Walter Titex

Strengths

Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver

Technical specifications


Attributes
Logistic Weight100 g
Imprinthex / allen
Imprint size5 mm
Blade length100 mm
Length222 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 9.14 excl. VAT
/ Each
£ 10.97 incl. VAT
  • Delivery usually within ( 14 ) days