References
Bahco:BE-7910
Rubix:2518324
EAN:7314151838799

Product details : BAHCO BE-7910 SCREWDRIVER ERGO BTX 10X75
Screwdriver developed according to the scientific Ergo process
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Imprint | torx profile |
| Imprint size | tr10 |
| Blade length | 75 mm |
| Length | 197 mm |
Show UNSPSC/ECL@SS
£ 10.81 excl. VAT
/ Each
£ 12.97 incl. VAT
- Delivery usually within ( 14 ) days
