References
Wera:05029435001
Rubix:2527251
EAN:4013288004857

Product details : WERA 029435 395 NUTSPINNER 12/125 K'FORM+
Wera 300 Series Nutspinner for hexagon headed bolts, nuts and screws.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Round blade with matt nickel finish and multi-component handle with anti-roll protection.
Applications
Use: hex screw
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 12 mm |
| Blade length | 125 mm |
| Length | 237 mm |
Show UNSPSC/ECL@SS
£ 17.96 excl. VAT
/ Each
£ 21.55 incl. VAT
- Delivery usually within ( 5 ) days