BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
ERGO™ Hex Screwdrivers with Rubber Grip Double Handle 1.5-10 mm x 60-150 mm
See technical informationSee documentsReferences
Bahco:BE-8706
Rubix:010938
EAN:7314150027682

Documents
Product details : BAHCO BE-8706 SCREWDRIVER ERGO HEX BALL 6X125
Screwdriver developed according to the scientific Ergo process
Walter Titex
Strengths
Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Easy tip identification from the colour coded symbol marked handle|Anti-roll flat face on handle|For more efficient work than the standard hexagonal and time saver
Technical specifications
Attributes
| Logistic Weight | 130 g |
|---|---|
| Imprint | hex / allen |
| Imprint size | 6 mm |
| Blade length | 125 mm |
| Length | 247 mm |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 10.61 excl. VAT
/ Each
£ 12.73 incl. VAT
- Delivery usually within ( 14 ) days
