References
Draper Expert:22322
Rubix:88672102

Product details : DRAPER EXPERT 22322 IMPACT SCREWDRIVER SET 12PCS
Removes stubborn fasteners through impact. Features forward/reverse rotation and impact absorbing hand grip. Supplied with bit holder and bits. Bit holder can be removed to use 1/2" socket drive with impact socket. Overall tool length 170mm. Presented in a steel storage case.
Technical specifications
Attributes
| Imprint | multiple imprint |
|---|---|
| Imprint size | 8 mm; 10 mm; ph2; ph3; pz2; pz3; t40; t45; t50; t55; 8 mm hexagon x 1/2' square adapter |
| Length | 170 mm |
Show UNSPSC/ECL@SS
£ 23.70 excl. VAT
/ Each
£ 28.44 incl. VAT
- Delivery usually within ( 7 ) days
