References
Draper:48921
Rubix:382A3307
Manufacturer :48921
EAN:5010559489213



Product details : DRAPER 48921 6 X 38MM PLAIN SLOT S/DRIVER
Chrome vanadium steel blades hardened, tempered with satin chrome plated finish and sand blasted tips. Soft grip handle with moulded inserts. in individual storage hanger with barcode on reverse.
Technical specifications
Attributes
| Imprint | flat |
|---|---|
| Imprint size | 6mm |
| Blade length | 38 mm |
| Finishing | satin/chrome |
Show UNSPSC/ECL@SS
£ 2.00 excl. VAT
/ Each
£ 2.40 incl. VAT
- Delivery usually within ( 7 ) days
