BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
ERGO™ Superior Handsaws for Timber/Wet/Tanalised Wood
See technical informationSee documentsReferences
Bahco:2700-24-XT7-HP
Rubix:215051
EAN:7311518191665

Documents
Product details : BAHCO 2700-24-XT7-HP HANDSAW SUPERIOR
Strengths
Maximum comfort with minimum effort thanks to ergonomic design|Three-component comfortable handle giving an excellent grip with 45° and 90° marking guide|Longer lasting sharpness from the unique hardpoint NXT tooting|Increased stability and accurate cutting from the thicker blade|Easier cutting from the low friction rust preventative coating|For cutting coarse material
Technical specifications
Attributes
| Logistic Weight | 560 g |
|---|---|
| Length | 600 mm |
| Type | handsaw |
| Teeth | 8 mm |
| Blade diameter | 1.03 mm |
Show UNSPSC/ECL@SS
£ 47.69 excl. VAT
/ Each
£ 57.23 incl. VAT
- Delivery usually within ( 14 ) days
