References
Bahco:PC-12-COM
Rubix:2518370
EAN:7311518263454

Documents
Product details : BAHCO PC-12-COM COMPASS SAW PROFCUT
This all round saw has a blade suitable for wood and plastic material. The unique XT-Toothing of the hard point blade gives a longer lasting sharpness and performance. Features a 2 component screwed handle for comfort in use.
Strengths
Ideal for cutting all kinds wood and plastic materials, such as plywood, laminates, timber, plastics, plaster
Universal teething, hardpoint teeth for long-lasting sharpness
Screwed two-component handle
Comfortable screwed two-component handle
Long-lasting sharpness from the unique XT teething, hardpoint teeth
Universal teething, hardpoint teeth for long-lasting sharpness
Screwed two-component handle
Comfortable screwed two-component handle
Long-lasting sharpness from the unique XT teething, hardpoint teeth
Technical specifications
Attributes
| Logistic Weight | 140 g |
|---|---|
| Length | 300 mm |
| Material | bi material |
| Type | handsaw |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Delivery usually within ( 14 ) days
