References
Bahco:4212-14-6T
Rubix:80066142
EAN:7311518002077

Product details : BAHCO 4212-14-6T PRUNING SAW 14IN REFILEABLE
Pruning saw for dry and hard wood. Curved saw blade, ground teeth. Comfortable, strong beechwood handle with long angle. Available in 11" and 14" blade lengths. 4211 with extra-hardened teeth (Hard Point), 4212 regrindable. Spare saw blades available separately.
Technical specifications
Attributes
| Logistic Weight | 280 g |
|---|---|
| Length | 360 mm |
| Material | steel |
| Type | tree saw |
Show UNSPSC/ECL@SS
£ 32.30 excl. VAT
/ Each
£ 38.76 incl. VAT
- Delivery usually within ( 14 ) days
