References
Stanley:1-15-368
Rubix:230A3666
EAN:3253561153686

Product details : STANLEY 1-15-368 RAKER TOOTH BOW SAW WITH GUARD
Log saw, tubular frame. Tension lever allowing quick blade change. Treated steel blade. American-style tooth pattern with permanently sharpened Hard Point.
Strengths
•Frame of oval cross-section resistant to twisting and bending
American tooth shape for cutting wet, fresh wood
Saw blade made of quality steel with hardened teeth
Tension lever allows quick replacement of the saw blade
The handle protects the hand from injury, abrasion, etc
American tooth shape for cutting wet, fresh wood
Saw blade made of quality steel with hardened teeth
Tension lever allows quick replacement of the saw blade
The handle protects the hand from injury, abrasion, etc
Technical specifications
Attributes
| Packaged dimensions (D x W x H) | 20x710x217,5 mm |
|---|---|
| Package weight | 704 g |
| Length | 610 mm |
| Material | steel |
| Type | log saw |
Show UNSPSC/ECL@SS
£ 8.50 excl. VAT
/ Each
£ 10.20 incl. VAT
- In stock: Next day delivery