BAHCO BE-8915 SCREWDRIVER ERGO TX 15X100

ERGO™ TORX® Screwdrivers with Rubber Grip Double Handle T4-T45

See technical informationSee documents
References
Bahco:BE-8915
Rubix:010946
EAN:7314150027774
brand logo
Technical specifications
Imprinttorx profile
Imprint sizet15
Blade length100 mm
See all Specifications
Documents

Product details : BAHCO BE-8915 SCREWDRIVER ERGO TX 15X100


Screwdriver, developed according to the Scientific ERGO ™ process. Screw driver for Torx screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned.

Strengths

Maximum comfort with minimum effort thanks to an ergonomic design|three-component comfortable handle giving an excellent grip|Anti-roll flat face on handle|Flat face to prevent rolling away

Technical specifications


Attributes
Logistic Weight60 g
Imprinttorx profile
Imprint sizet15
Blade length100 mm
Length222 mm
Finishingphosphate
Show UNSPSC/ECL@SS
£ 8.70 excl. VAT
/ Each
£ 10.44 incl. VAT
  • Delivery usually within ( 14 ) days