BAHCO BE-8640 SCREWDRIVER ERGO PH4X200


Phillips Screwdriver

References
bahco:BE-8640
rubix:010903
ean:7314150010806
brand logo
brand logo
Technical specifications
ImprintPhillips
Imprint sizePH4
Blade length200 mm
See all Specifications

Product details : BAHCO BE-8640 SCREWDRIVER ERGO PH4X200


Screwdriver, developed according to the Scientific ERGO ™ process. Screwdriver for Phillips screws. Handle: Three component handle for maximum user comfort and power transmission. Indelible colour code on both ends of the handle for easy selection of the right screwdriver. Shaft: alloy quality steel. Chromed and completely hardened. Blade tanned. ISO 8764/DIN 5260. With hexagonal shaft and section for use of a spanner wrench for exerting extra force.

Technical specifications


Attributes
Logistic Weight290 g
ImprintPhillips
Imprint sizePH4
Blade length200 mm
Length361 mm
FinishingPhosphate
Show UNSPSC/ECL@SS
£ 30.00 excl. VAT
/ Each
£ 36.00 incl. VAT
  • Usually arrives within 14 working days