References
Wera:05028031001
Rubix:2576520
EAN:4013288040107

Product details : WERA 028031 367 SCREWDRIVER TORX PLUS 7IP/60 K'FORM+
High quality Kraftform Plus screwdriver by Wera. TORX PLUS® profile: in comparison to "normal" TORX® profiles, the enlargement of the 6 torque-transferring flanks between the tool and screw is implemented by using an elliptical and not circular profile design. This means that the power applied when fastening is spread across a larger surface area. Higher torque is transferred and the service life of the screw and tool is also enhanced. Multi-component Kraftform handle for rapid and convenient working. Kraftform Plus: hard gripping zones for high working speeds whereas soft zones ensure high torque transfer. The Wera Black Point tip offers a perfect fit and optimised corrosion protection. The hexagonal non-roll feature prevents any annoying rolling away at the workplace. Handle markings for simplified finding and sorting of the tools.
Strengths
•For TORX PLUS® socket screws
Multi-component Kraftform handle for fast and ergonomic screwdriver
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
The Wera Black Point tip offers an exact fit and optimum corrosion protection
Multi-component Kraftform handle for fast and ergonomic screwdriver
Handle markings simplify finding and sorting of tools
Hexagonal anti-roll feature against rolling away
The Wera Black Point tip offers an exact fit and optimum corrosion protection
Technical specifications
Attributes
| Imprint | torx profile |
|---|---|
| Imprint size | ip7 |
| Blade length | 60 mm |
| Length | 130 mm |
Show UNSPSC/ECL@SS
£ 8.53 excl. VAT
/ Each
£ 10.24 incl. VAT
- Delivery usually within ( 5 ) days