Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,941)
Automotive tooling
(173)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
Flat Protwist Screwdriver
References
facom:
AT5.5X125VE
rubix:
210A6982
ean:
3662424095313
Technical specifications
Imprint
Flat
Blade length
125
mm
Imprint size
5,5
Product details
Technical specifications
Product details : FACOM AT5.5X125VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 125 MM 1000V VDE
-For your safety, each screwdriver is tested individually at 10000 volts for 10 seconds, at the end of the manufacturing cycle.
Online heat treatment: + 100% of life and + 100% of resistance.
Material of the neck: Soft Grip for comfort and always resistant to chemicals.
"Tricoating" treatment of the blade (ZincNickelChrome): 4 times more resistance to corrosion.
Optimized ergonomics of the handle: + 10% of torque.
Laser marking: for a better resistance to wear.
Digitally controlled fingerprinting: better screw adaptation by increasing torque transfer and reducing wear.
Countersunk blade: > 5.5 mm included.
Blade of net: 6.5 > 12 mm.
Technical specifications
Attributes
Imprint
Flat
Blade length
125
mm
Imprint size
5,5
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.33
excl. VAT
/
Each
£
13.60
incl. VAT
In stock: Next day delivery
Select variants (18)
Add to cart
Create PDF from product
Check our products from related categories
STANLEY 0-65-418 FATMAX SCREWDRIVER INSULATED PZ 1 X 100
WERA 005310 190I VDE NUTSPINNER 7.0/125 K'FORM+
GEDORE VDE 2160 PZ 0 SCREWDRIVER
WERA 006116 160I VDE SCREWDRIVER SLOTTED 0.8/4.0/150 K'FORM+
ROEBUCK 1000V INSULATED SD SLOTTED 200MM SCREWDRIVER
WERA 006179 167I VDE SCREWDRIVER TX40/150 K'FORM+
WERA 006172 167I VDE SCREWDRIVER TX15/80 K'FORM+
ROEBUCK VDE 1000V INSULATED SCREWDRIVER SLOTTED 8.0 X 175MM
WERA 006178 167I VDE SCREWDRIVER TX30/100 K'FORM+
BAHCO BE-8710S SCREWDRIVER ERGO IEC COMBI PZ1X80
BAHCO 623-4-100 SCREWDRIVER AISLO STR 4X100
WERA 006605 KK VDE 15 TORQUE TIE EXTRA SLIM 1 15PC
FACOM AT2X75VE PRO-TWIST SCREWDRIVER SLOTTED 2 X 75 1000V VDE
KNIPEX 982040SL SCREWDRIVERS SLIM 202MM
WERA 006150 162I VDE SCREWDRIVER PH0/80 K'FORM+