Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Electrician's tools
Insulated screwdrivers
ROEBUCK 02220 1000V INSULATED 0BA NUT SPINNER
ROEBUCK 02220 1000V INSULATED 0BA NUT SPINNER
Totally insulated nut spinners
References
roebuck:
3974885
rubix:
2016489
Technical specifications
Blade length
150
mm
Product details
Technical specifications
Product details : ROEBUCK 02220 1000V INSULATED 0BA NUT SPINNER
Manufactured to IEC 600900:2004, Category "C". Nylon 11 injection moulded for strength and durability. Totally insulated handle and shank for maximum safety, with a 150mm stud clearance.
Technical specifications
Attributes
Blade length
150
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.16
excl. VAT
/
Each
£
39.79
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
WERA 005305 190I VDE NUTSPINNER 6.0/125 K'FORM+
BAHCO B197.004.200 INSULATED SCREWDRIVER PH4X200
ROEBUCK 02250 INSULATED 1000V 3BA NUT SPINNER
FACOM AT5.5X200VE PRO-TWIST SCREWDRIVER SLOTTED 5.5 X 200 MM 1000V VDE
BAHCO BE-8040S SCREWDRIVER ERGO IEC 0.8X4.0X100
KNIPEX 982504 CROSS SLOT SCREWDRIVERS 320MM
WERA 006100 160I VDE SCREWDRIVER SLOTTED 0.4/2.5/80 K'FORM+
WERA 006160 165I VDE SCREWDRIVER PZ0/80 K'FORM+
BAHCO BE-8820S SCREWDRIVER ERGO IEC PZ2X100
ITL 02410 1000V INSULATED 1/4IN WHITWORTH FEMALE LINK EXTRACTOR
ROEBUCK 01930 1000V INSULATED SLOTTED SCREWDRIVER 100MM X 6.5 X 1.2
KNIPEX 982035SL SCREWDRIVERS SLIM 202MM
GEDORE VDE 2170 2,5 VDE2170-2.5 2.5 SCREWDRIVER
BAHCO 8720SL-2P 2 BLADES INSULATED COMBI PZ2
WERA 006169 167I VDE SCREWDRIVER TX9/80 K'FORM+