References
Gedore:VDE 2160 PZ 1
Rubix:122A9108
Manufacturer :1612182
EAN:4010886825969
Product details : GEDORE PZ1X80MMVDESCRDRVER VDE 2160 PZ 1
VDE Screwdriver PZ 1 Individually tested, VDE insulation up to 1000 V, acc. to EN 60900/IEC 60900, fully insulated blade Blade tip to DIN ISO 8764-1 PZ 3-component handles Power-Grip3 with hanging hole Ergonomic handle design enables precise and fatigue-free working Positive-fit joint of handle and blade for optimum transmission of force Type of drive marked at end of the handle Blade from GEDORE molybdenum-vanadium-Plus tempered steel
Technical specifications
Attributes
| Imprint | pozidriv |
|---|---|
| Blade length | 80 mm |
| Imprint size | pz1 |
Show UNSPSC/ECL@SS
£ 7.71 excl. VAT
/ Each
£ 9.25 incl. VAT
- Delivery usually within ( 8 ) days