FACOM ES.603,5 BIT ES.603 5
ES.6 - Standard Series 6 bits for slotted screws
See technical informationReferences
Facom:ES.603,5
Rubix:1238634
Manufacturer :ES.603.5
EAN:3148510248295

Product details : FACOM ES.603,5 BIT ES.603 5
ES.6 - Standard Series 6 bits for slotted screws
- 1/4" drive groove - 6.35 mm.
- 1/4" drive groove - 6.35 mm.
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Packaged dimensions (D x W x H) | 50x7x7 mm |
| Package weight | 7 g |
| Imprint | flat |
| Imprint size | 3,5 mm |
| Length | 50 mm |
Show UNSPSC/ECL@SS
£ 4.49 excl. VAT
/ Each
£ 5.39 incl. VAT
- Delivery usually within ( 14 ) days
