References
Wera:05059682001
Rubix:2517849
EAN:4013288155955

Product details : WERA 059682 842/4 BIT BALLEND HEX 5/89 EXTRA TOUGH
Tough viscous Wera bits for hexagon socket screws and universal use. The ballpoint drive profile means that it is possible to swivel the tool axis away from the screwdriving axis, thus enabling “round the corner" screwdriving.
Strengths
For socket head screws
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Ductile and tough for hard materials
Hexagon ballpoint for work in difficult installation situations
Technical specifications
Attributes
| Imprint | hex / allen |
|---|---|
| Imprint size | 5 mm |
| Length | 89 mm |
Show UNSPSC/ECL@SS
£ 9.74 excl. VAT
/ Each
£ 11.69 incl. VAT
- In stock: Next day delivery