WERA 057163 857/4Z BIT SPANNER 10/89 EXTRA TOUGH

Spanner Bit

See technical informationSee documents

References

Wera:05057163001
Rubix:80123577
Manufacturer :05057163001
EAN:4013288094841
brand logo

Technical specifications

Imprintmultiple imprint
Imprint size10
See all Specifications

Documents

Product details : WERA 057163 857/4Z BIT SPANNER 10/89 EXTRA TOUGH


High quality bits for spanner screws. Tough viscous for universal use. 1/4" hexagon, suitable for holders as per DIN ISO 1173-F 6. 3

Strengths

•For spanner screws
Tough for hard materials
1/4" hexagon drive (Wera connecting series 4)

Technical specifications


Attributes
Imprintmultiple imprint
Imprint size10
Length89 mm
£ 6.96 excl. VAT
/ Each
£ 8.35 incl. VAT
  • Delivery usually within ( 5 ) days